This item is Discontinued.

Morse Pipe Tap, High Performance Spiral Flute, Series 2099, Imperial, 11112, ANPTNPT, 15 deg Helix An 36237

Pipe Tap, High Performance Spiral Flute, Series 2099, Imperial, 11112, ANPTNPT, 15 deg Helix An (Discontinued)

  • Mfr # 36237
  • Zoro # G807992963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36237
Zoro #
G807992963
UPC #
686125362379
Country of Origin
United States

Description

pMorse Pipe Tap, High Performance Spiral Flute, Series 2099, Measurement System Imperial, 11112, ANPTNPT, 15 deg Helix Angle, Tapered Chamfer, 134 in Thread Length, 412 in Overall Length, 5 Flutes, Right Hand Cutting, 1532 in Tap Drill, HSS, Surface Treated Steam Oxidep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.