Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZHEP4424WGR
Zoro #
G3132281
UPC #
050326001441
Country of Origin
United States
Dimensions
Length
3 ft. 8-7/8"
Width
1/2"
Thickness
0.020"
Blade Length
44 7/8 in
Blade Thickness
0.02 in
Blade Width
1/2 in
Details
Primary Saw Application
Metal
Teeth per Inch
24
Material
Carbon Steel
Tooth Type
Raker
Grade
Hard Back
For Use With Saw Type
Portable Band Saws
Application
For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals
Item
Portable Band Saw Blade
Blade Series
Portable Band Saw Blades
Blade Material
Bi-Metal
Metal Cutting Type
Solid Stock, Thick Metal, Thin Metal
Tip Material
Metal
Materials Cut
Ferrous Metals, Non-Ferrous Metals
Primary Material Application
Metal
Blade Type
Carbon Hard Back
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Metal, Blade Length 44 7/8 in, Teeth per Inch 24, Blade Series Portable Band Saw Blades, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Ferrous Metals, Non-Ferrous Metals, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.