Portable Drum Roller 201/20-E3 - 20 RPM - Explosion-Proof 3-Phase Motor

  • Mfr # 201/20-E3
  • Zoro # G605988809
product price: 
$
3,733.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
201/20-E3
Zoro #
G605988809
UPC #
-
Country of Origin
United States

Description

Morse portable drum roller - 20 rpm - explosion-proof 3-phase motor agitate your drums contents without opening the drum!! incorporate important ingredients and eliminate sediment in the bottom of your drum. Mixing in closed drums eliminates the hazards, worker exposure, and messy cleanup associated with insertion mixers. This compact, portable mixer and drum cradle rolls closed drum to blend the contents. You may also dispense directly from your drum through a faucet. The built-in tipping bar provides leverage to ease loading and unloading. The sides and back are enclosed to protect the drive. roll a drum 6" to 28" (15 to 71 cm) in diameter up to 40" (101.6 cm) tall note: the tipping lever will only engage a drum 30" (76.2 cm) or taller capacity of drum mixers varies with model number 500 lb. (227 kg) liquid load up to 400 lb. (181 kg) dry load. A shifting dry load exerts greater stress on the drum rotator. dimensions of drum mixers drum mixers stand just 19.25" (48.9 cm) tall when rolling a drum, making loading and unloading easier. drum mixers measure 21" wide x 34.75" long (53 to 88 cm) with drum in rolling position. built-in retractable tipping lever to assist loading the drum mixer use drum mixer as drain stand to dispense from drum the enclosed sides and back protect the drive mechanism osha requires an enclosure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews