Portable Drum Roller 201VS-3 - Variable Speed 10-24 RPM 3-Phase Motor

  • Mfr # 201VS-3
  • Zoro # G805988777
product price: 
$
4,273.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
201VS-3
Zoro #
G805988777
UPC #
-
Country of Origin
United States

Description

Morse portable drum roller - variable speed 10-24 rpm 3-phase motor agitate your drums contents without opening the drum!! incorporate important ingredients and eliminate sediment in the bottom of your drum. Mixing in closed drums eliminates the hazards, worker exposure, and messy cleanup associated with insertion mixers. This compact, portable mixer and drum cradle rolls closed drum to blend the contents. You may also dispense directly from your drum through a faucet. The built-in tipping bar provides leverage to ease loading and unloading. The sides and back are enclosed to protect the drive. variable speed models roll a drum from 10 to 24 rpm. Roll a drum from 6" to 28" (15.2 to 71 cm) in diameter, and measuring up to 40" (102 cm) tall. Note: the tipping lever will only engage a 30" (76.2 cm) or taller drum. Designed to provide efficient handling of liquid loads up to 500 lb. (227 kg), at any of the available drum rotation speeds. Capacity for dry material in drums varies with speed. It handles up to 400 lb. (181 kg) of dry load at 10 rpm, 300 lb. (136 kg) at 20 rpm, 250 lb. (113 kg) at 30 rpm. Wheels may be relocated by the user to accommodate various steel drum sizes. roll a drum 6" to 28" (15 to 71 cm) in diameter up to 40" (101.6 cm) tall note: the tipping lever will only engage a drum 30" (76.2 cm) or taller capacity of drum mixers varies with model number 500 lb. (227 kg) liquid load up to 400 lb. (181 kg) dry load. A shifting dry load exerts greater stress on the drum rotator. dimensions of drum mixers drum mixers stand just 19.25" (48.9 cm) tall when rolling a drum, making loading and unloading easier. drum mixers measure 21" wide x 34.75" long (53 to 88 cm) with drum in rolling position. built-in retractable tipping lever to assist loading the drum mixer. use drum mixer as drain stand to dispense from drum the enclosed sides and back protect the drive mechan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews