Shop MORSE

Reciprocating Saw Blade, 3 in L, 1/2 in W, 0.025 in Thickness, 18 TPI, Straight Teeth, Bi-Metal Cutt

  • Mfr # RBA318T25

  • Zoro # G608680397


product price:  $35.99
/ea

Key Features

Teeth per Inch
18
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RBA318T25
Zoro #
G608680397
UPC #
50326398589
Country of Origin
United States

Dimensions

Length
3 in

Details

Teeth per Inch
18
Material
Bi-Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.