404211 Master Cobalt Tapered Body Reciprocating Saw Blade, 6 in L x 1 in W, 18 TPI, Bi-Metal Body
- Mfr # RB64218T25
- Zoro # G808680296
product price:Â
$
3.25
/ea
Sold in multiples of 25 for
$81.25
Key Features
Teeth per Inch
18
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RB64218T25
- Zoro #
- G808680296
- UPC #
- 50326404211
- Country of Origin
- United States
- Teeth per Inch
- 18
- Material
- Bi-Metal
Dimensions
- Length
- 6 in
Description
M.K. Morse Reciprocating Saw Blade, Tapered Body, Series: Master Cobalt, 6 in Length, 1 in Width, 0.042 in Thickness, 18 TPI, Reinforced/Straight/Variable Pitch Teeth, Bi-Metal Cutting Edge, Bi-Metal Body, Applicable Materials: Machinable Metal up to 1/4 in Thk
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.