Shop MORSE
See all product information
Create Account
Reciprocating Saw Blade, Diamond Grit, 6 in, High Speed Steel, Diamond Tip
- Mfr # RBDG6C
- Zoro # G908680561
product price:Â
$
17.49
/ea
Key Features
Length
6 in
Material
High Speed Steel
Tip Material
Diamond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RBDG6C
- Zoro #
- G908680561
- UPC #
- 50326129701
- Country of Origin
- United Kingdom
Dimensions
- Length
- 6 in
Details
- Material
- High Speed Steel
- Tip Material
- Diamond
Description
The MORSE - RBDG6C is a reciprocating saw blade with a 6 in length. It is made from high speed steel and features a diamond tip material.
Key Features:
- Length: 6 in.
- Blade material: High Speed Steel.
- Tip material: Diamond.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.