Shop MORSE
See all product information
Create Account
Reciprocating Saw Blade, Heavy Duty, Series: Air Saw, 4 in L, 1/2 in W, 0.035 in Thickness, 14 TPI,
- Mfr # RBA43514T05
- Zoro # G608680427
product price:Â
$
11.19
/ea
Key Features
Teeth per Inch
14
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RBA43514T05
- Zoro #
- G608680427
- UPC #
- 50326396844
- Country of Origin
- United States
Dimensions
- Length
- 4 in
Details
- Teeth per Inch
- 14
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.