Hammer Drill, 1/2 in, 34,000 bpm
- Mfr # DCD806B
- Zoro # G416146733
product price:Â
$
206.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Safety Features
Anti-Rotation Brake
Drilling Capacity in Concrete
1/2 in
Brushless Motor
Yes
Battery Series
20V MAX*
Number of Chargers Included
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCD806B
- Zoro #
- G416146733
- UPC #
- 0885911922418
- Country of Origin
- Mexico
- Item
- Hammer Drill
- Safety Features
- Anti-Rotation Brake
- Drilling Capacity in Concrete
- 1/2 in
- Brushless Motor
- Yes
- Battery Series
- 20V MAX*
- Number of Chargers Included
- 0
- Number of Speed Settings
- 2
- Maximum Blows per Minute
- 34,000 bpm
- Power Source
- Cordless
- Battery Chemistry
- Li-Ion
- Voltage
- 20V DC
- Number of Clutch Settings
- 14 + Hammer
- Drilling Capacity in Wood
- 3 in
- Tool Series
- 20V MAX*
- Product Badging
- Perform and Protect
- Number of Batteries Included
- 0
- Battery Platform
- 20V MAX*
- Cordless Drill Class
- Compact
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Chuck Size
- 1/2 in
Description
DEWALT 20V MAX XTREME Cordless Brushless Hammer Drill with E-CLUTCH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.