This item is Discontinued.

Morse Roughing End Mill, Center Cutting MediumLong Length, Series 4614T, 34 Cutter Dia, 514 Overall 45454

Roughing End Mill, Center Cutting MediumLong Length, Series 4614T, 34 Cutter Dia, 514 Overall (Discontinued)

  • Mfr # 45454
  • Zoro # G908032926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45454
Zoro #
G908032926
UPC #
686125454548
Country of Origin
United States

Description

pMorse Roughing End Mill, Center Cutting MediumLong Length, Series 4614T, 34 in Cutter Dia, 514 in Overall Length, 3 in Maximum Depth of Cut, 4 Flutes, Fine Pitch Flute, 34 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, Cobalt 8M42 HSS, TiALN Coatedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.