This item is Discontinued.

Morse Roughing End Mill, Center Cutting Regular Length, Series 4611T, 12 Cutter Dia, 314 Overall Len 45425

Roughing End Mill, Center Cutting Regular Length, Series 4611T, 12 Cutter Dia, 314 Overall Len (Discontinued)

  • Mfr # 45425
  • Zoro # G108032665
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45425
Zoro #
G108032665
UPC #
686125454258
Country of Origin
United States

Description

pMorse Roughing End Mill, Center Cutting Regular Length, Series 4611T, 12 in Cutter Dia, 314 in Overall Length, 114 in Maximum Depth of Cut, 4 Flutes, Coarse Pitch Flute, 12 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, Cobalt 8M42 HSS, TiALN Coatedp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.