This item is Discontinued.

Morse Roughing End Mill, Center Cutting Regular Length, Series 4613, 38 Cutter Dia, 212 Overall Leng 45442

Roughing End Mill, Center Cutting Regular Length, Series 4613, 38 Cutter Dia, 212 Overall Leng (Discontinued)

  • Mfr # 45442
  • Zoro # G808033139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45442
Zoro #
G808033139
UPC #
686125454425
Country of Origin
United States

Description

pMorse Roughing End Mill, Center Cutting Regular Length, Series 4613, 38 in Cutter Dia, 212 in Overall Length, 34 in Maximum Depth of Cut, 4 Flutes, Fine Pitch Flute, 38 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, Cobalt 8M42 HSS, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.