This item is Discontinued.

Morse Roughing End Mill, Center Cutting Regular Length, Series 4640, 114 Cutter Dia, 412 Overall Le 45147

Roughing End Mill, Center Cutting Regular Length, Series 4640, 114 Cutter Dia, 412 Overall Le (Discontinued)

  • Mfr # 45147
  • Zoro # G608032691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45147
Zoro #
G608032691
UPC #
686125451479
Country of Origin
United States

Description

pMorse Roughing End Mill, Center Cutting Regular Length, Series 4640, 114 in Cutter Dia, 412 in Overall Length, 2 in Maximum Depth of Cut, 6 Flutes, Spiral Flute, 114 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, Cobalt 8M42 HSS, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.