This item is Discontinued.

Morse Roughing End Mill, Center Cutting Regular Length Single End, Series 4596, 1 Cutter Dia, 412 Ove 44662

Roughing End Mill, Center Cutting Regular Length Single End, Series 4596, 1 Cutter Dia, 412 Ove (Discontinued)

  • Mfr # 44662
  • Zoro # G508033033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44662
Zoro #
G508033033
UPC #
686125446628
Country of Origin
United States

Description

pMorse Roughing End Mill, Center Cutting Regular Length Single End, Series 4596, 1 in Cutter Dia, 412 in Overall Length, 2 in Maximum Depth of Cut, 5 Flutes, Fine Pitch Flute, 1 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, Cobalt 8M42 HSS, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.