This item is Discontinued.

No Product Image Available

Saw Blade 19Ft 8 1/2X3/4X.032X6H Hb (Discontinued)

  • Mfr # 6844062364
  • Zoro # G0763799
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6844062364
Zoro #
G0763799
UPC #
-
Country of Origin
United States

Dimensions

Length
19 ft. 8"
Width
3/4"
Thickness
0.032"

Details

Teeth per Inch
6
Tooth Type
Hook
Grade
QS Hard Back Carbon
For Use With Saw Type
Portable Band Saw, Cordless Band Saw
Item
Portable Band Saw Blade

Description

Saw Blade 19Ft 8 1/2X3/4X.032X6H Hb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.