This item is Discontinued.

Morse Screw Machine Drill, Heavy Duty, Series 2435T, Imperial, 3164 Drill Size, Fraction 93748

Screw Machine Drill, Heavy Duty, Series 2435T, Imperial, 3164 Drill Size, Fraction (Discontinued)

  • Mfr # 93748
  • Zoro # G408158751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93748
Zoro #
G408158751
UPC #
686125937485
Country of Origin
Unknown

Description

pMorse Screw Machine Drill, Heavy Duty, Series 2435T, Imperial, 3164 in Drill Size Fraction, 04844 in Drill Size Decimal inch, 31116 in Overall Length, 2316 in Cutting Depth, Standard Flute, 2316 in Flute Length, 3164 in Shank, Straight Shank, 135 deg Point, SelfCenteringSplit Point, Right Hand Cutting, M42 Cobalt Cutting Edge, M42 Cobalt, AlTiN Coated, Applicable Materials Ferrous Casting, High Alloy Steel, Inconel, Stainless Steel, Titanium and Other DifficulttoDrill Materialp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.