This item is Discontinued.

Morse Screw Machine Drill, Heavy Duty, Series 2435T, Imperial, 716 Drill Size, Fraction, 04375 Drill Sz 93745

Screw Machine Drill, Heavy Duty, Series 2435T, Imperial, 716 Drill Size, Fraction, 04375 Drill Sz (Discontinued)

  • Mfr # 93745
  • Zoro # G008166194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93745
Zoro #
G008166194
UPC #
686125937454
Country of Origin
Unknown

Description

pMorse Screw Machine Drill, Heavy Duty, Series 2435T, Imperial, 716 in Drill Size Fraction, 04375 in Drill Size Decimal inch, 3716 in Overall Length, 2116 in Cutting Depth, Standard Flute, 2116 in Flute Length, 716 in Shank, Straight Shank, 135 deg Point, SelfCenteringSplit Point, Right Hand Cutting, M42 Cobalt Cutting Edge, M42 Cobalt, AlTiN Coated, Applicable Materials Ferrous Casting, High Alloy Steel, Inconel, Stainless Steel, Titanium and Other DifficulttoDrill Materialp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.