This item is Discontinued.

Morse Screw Machine Drill, Heavy Duty, Series 2435T, Imperial, W Drill Size, Letter, 0386 Drill Sz 93738

Screw Machine Drill, Heavy Duty, Series 2435T, Imperial, W Drill Size, Letter, 0386 Drill Sz (Discontinued)

  • Mfr # 93738
  • Zoro # G708166227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93738
Zoro #
G708166227
UPC #
686125937386
Country of Origin
Unknown

Description

pMorse Screw Machine Drill, Heavy Duty, Series 2435T, Imperial, W Drill Size Letter, 0386 in Drill Size Decimal inch, 314 in Overall Length, 178 in Cutting Depth, Standard Flute, 178 in Flute Length, 0386 in Shank, Straight Shank, 135 deg Point, SelfCenteringSplit Point, Right Hand Cutting, M42 Cobalt Cutting Edge, M42 Cobalt, AlTiN Coated, Applicable Materials Ferrous Casting, High Alloy Steel, Inconel, Stainless Steel, Titanium and Other DifficulttoDrill Materialp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.