This item is Discontinued.

Morse Screw Machine Drill, Heavy Duty, Series 2435T, Imperial, Y Drill Size, Letter, 0404 Drill Size 93741

Screw Machine Drill, Heavy Duty, Series 2435T, Imperial, Y Drill Size, Letter, 0404 Drill Size (Discontinued)

  • Mfr # 93741
  • Zoro # G708166203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93741
Zoro #
G708166203
UPC #
686125937416
Country of Origin
Unknown

Description

pMorse Screw Machine Drill, Heavy Duty, Series 2435T, Imperial, Y Drill Size Letter, 0404 in Drill Size Decimal inch, 3516 in Overall Length, 11516 in Cutting Depth, Standard Flute, 11516 in Flute Length, 0404 in Shank, Straight Shank, 135 deg Point, SelfCenteringSplit Point, Right Hand Cutting, M42 Cobalt Cutting Edge, M42 Cobalt, AlTiN Coated, Applicable Materials Ferrous Casting, High Alloy Steel, Inconel, Stainless Steel, Titanium and Other DifficulttoDrill Materialp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.