This item is Discontinued.

Morse Screw Machine Drill, Series 1435G, Imperial, 2364 Drill Size  Fraction, 03594 Drill Size  Dec 95201

Screw Machine Drill, Series 1435G, Imperial, 2364 Drill Size Fraction, 03594 Drill Size Dec (Discontinued)

  • Mfr # 95201
  • Zoro # G308044208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95201
Zoro #
G308044208
UPC #
686125952013
Country of Origin
United States

Description

pMorse Screw Machine Drill, General Purpose, Series 1435G, Imperial, 2364 in Drill Size Fraction, 03594 in Drill Size Decimal inch, 3116 in Overall Length, 134 in Cutting Depth, Standard Flute, 134 in Flute Length, 2364 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, TiN Coated, Applicable Materials Low Tensile Strength Steel and NonFerrous Materialp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.