This item is Discontinued.

Morse Screw Machine Drill, Series 1435G, Imperial, 516 Drill Size  Fraction, 03125 Drill Size  Deci 95192

Screw Machine Drill, Series 1435G, Imperial, 516 Drill Size Fraction, 03125 Drill Size Deci (Discontinued)

  • Mfr # 95192
  • Zoro # G708044013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95192
Zoro #
G708044013
UPC #
686125951924
Country of Origin
United States

Description

pMorse Screw Machine Drill, General Purpose, Series 1435G, Imperial, 516 in Drill Size Fraction, 03125 in Drill Size Decimal inch, 21316 in Overall Length, 158 in Cutting Depth, Standard Flute, 158 in Flute Length, 516 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, TiN Coated, Applicable Materials Low Tensile Strength Steel and NonFerrous Materialp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.