This item is Discontinued.

Morse Screw Machine Drill, Series 1435G, Imperial, 716 Drill Size  Fraction, 04375 Drill Size  Deci 95212

Screw Machine Drill, Series 1435G, Imperial, 716 Drill Size Fraction, 04375 Drill Size Deci (Discontinued)

  • Mfr # 95212
  • Zoro # G208043998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95212
Zoro #
G208043998
UPC #
686125952129
Country of Origin
United States

Description

pMorse Screw Machine Drill, General Purpose, Series 1435G, Imperial, 716 in Drill Size Fraction, 04375 in Drill Size Decimal inch, 3716 in Overall Length, 2116 in Cutting Depth, Standard Flute, 2116 in Flute Length, 716 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, TiN Coated, Applicable Materials Low Tensile Strength Steel and NonFerrous Materialp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.