This item is Discontinued.

Morse Screw Machine Drill, Series 5375, Imperial, 1764 Drill Size  Fraction, 02656 Drill Size  Deci 50937

Screw Machine Drill, Series 5375, Imperial, 1764 Drill Size Fraction, 02656 Drill Size Deci (Discontinued)

  • Mfr # 50937
  • Zoro # G608044373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50937
Zoro #
G608044373
UPC #
686125509378
Country of Origin
United States

Description

pMorse Screw Machine Drill, General Purpose, Series 5375, Imperial, 1764 in Drill Size Fraction, 02656 in Drill Size Decimal inch, 258 in Overall Length, 1716 in Cutting Depth, Standard Flute, 1716 in Flute Length, 1764 in Shank, Straight Shank, 135 deg Point, SelfCenteringSplit Point, Right Hand Cutting, Solid Carbide Cutting Edge, Solid Carbide, Bright, Applicable Materials Carbon Steel, Cast Iron, Gummy Materials, High Temperature Alloy Steel, Inconel, Other High Strength Ferrous Materials, Stainless Steel, Titanium, Tool Steel and Work Hardenedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.