This item is Discontinued.

Morse Screw Machine Drill, Series 5375, Imperial, 2164 Drill Size  Fraction, 03281 Drill Size  Deci 50950

Screw Machine Drill, Series 5375, Imperial, 2164 Drill Size Fraction, 03281 Drill Size Deci (Discontinued)

  • Mfr # 50950
  • Zoro # G808044388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50950
Zoro #
G808044388
UPC #
686125509507
Country of Origin
United States

Description

pMorse Screw Machine Drill, General Purpose, Series 5375, Imperial, 2164 in Drill Size Fraction, 03281 in Drill Size Decimal inch, 21516 in Overall Length, 11116 in Cutting Depth, Standard Flute, 11116 in Flute Length, 2164 in Shank, Straight Shank, 135 deg Point, SelfCenteringSplit Point, Right Hand Cutting, Solid Carbide Cutting Edge, Solid Carbide, Bright, Applicable Materials Carbon Steel, Cast Iron, Gummy Materials, High Temperature Alloy Steel, Inconel, Other High Strength Ferrous Materials, Stainless Steel, Titanium, Tool Steel and Work Hardenedp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.