This item is Discontinued.

Morse Screw Machine Drill, Series 5375, Imperial, 2964 Drill Size  Fraction, 04531 Drill Size  Deci 50968

Screw Machine Drill, Series 5375, Imperial, 2964 Drill Size Fraction, 04531 Drill Size Deci (Discontinued)

  • Mfr # 50968
  • Zoro # G808044418
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50968
Zoro #
G808044418
UPC #
686125509682
Country of Origin
United States

Description

pMorse Screw Machine Drill, General Purpose, Series 5375, Imperial, 2964 in Drill Size Fraction, 04531 in Drill Size Decimal inch, 3916 in Overall Length, 218 in Cutting Depth, Standard Flute, 218 in Flute Length, 2964 in Shank, Straight Shank, 135 deg Point, SelfCenteringSplit Point, Right Hand Cutting, Solid Carbide Cutting Edge, Solid Carbide, Bright, Applicable Materials Carbon Steel, Cast Iron, Gummy Materials, High Temperature Alloy Steel, Inconel, Other High Strength Ferrous Materials, Stainless Steel, Titanium, Tool Steel and Work Hardenedp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.