Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Morse Screw Machine Drill, Series 5375, ImperialMetric, 3 mm Drill Size  Metric, 01181 Drill Size  D 54833

Screw Machine Drill, Series 5375, ImperialMetric, 3 mm Drill Size Metric, 01181 Drill Size D (Discontinued)

  • Mfr # 54833
  • Zoro # G908044233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54833
Zoro #
G908044233
UPC #
686125548339
Country of Origin
United States

Description

pMorse Point, SelfCenteringSplit Point, Right Hand Cutting, Micro Grain Solid Carbide Cutting Edge, Solid Carbide, Bright, Applicable Materials Carbon Steel, Cast Iron, Gummy Materials, High Temperature Alloy Steel, Inconel, Other High Strength Ferrous Materials, Stainless Steel, Titanium, Tool Steel and Work Hardenedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.