This item is Discontinued.

Morse Screw Machine Drill, Series 5375T, Imperial, 364 Drill Size  Fraction, 00469 Drill Size  Deci 92232

Screw Machine Drill, Series 5375T, Imperial, 364 Drill Size Fraction, 00469 Drill Size Deci (Discontinued)

  • Mfr # 92232
  • Zoro # G308044369
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
92232
Zoro #
G308044369
UPC #
686125922320
Country of Origin
United States

Description

pMorse Screw Machine Drill, General Purpose, Series 5375T, Imperial, 364 in Drill Size Fraction, 00469 in Drill Size Decimal inch, 112 in Overall Length, 12 in Cutting Depth, Standard Flute, 12 in Flute Length, 364 in Shank, Straight Shank, 135 deg Point, SelfCenteringSplit Point, Right Hand Cutting, Solid Carbide Cutting Edge, Solid Carbide, TiAlN Coated, Applicable Materials Carbon Steel, Cast Iron, Gummy Materials, High Temperature Alloy Steel, Inconel, Other High Strength Ferrous Materials, Stainless Steel, Titanium, Tool Steel and Work Hardenedp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.