This item is Discontinued.

Morse Screw Machine Drill, Series 5375T, Imperial, 932 Drill Size  Fraction, 02812 Drill Size  Deci 92312

Screw Machine Drill, Series 5375T, Imperial, 932 Drill Size Fraction, 02812 Drill Size Deci (Discontinued)

  • Mfr # 92312
  • Zoro # G208044438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92312
Zoro #
G208044438
UPC #
686125923129
Country of Origin
United States

Description

pMorse Screw Machine Drill, General Purpose, Series 5375T, Imperial, 932 in Drill Size Fraction, 02812 in Drill Size Decimal inch, 21116 in Overall Length, 112 in Cutting Depth, Standard Flute, 112 in Flute Length, 932 in Shank, Straight Shank, 135 deg Point, SelfCenteringSplit Point, Right Hand Cutting, Solid Carbide Cutting Edge, Solid Carbide, TiAlN Coated, Applicable Materials Carbon Steel, Cast Iron, Gummy Materials, High Temperature Alloy Steel, Inconel, Other High Strength Ferrous Materials, Stainless Steel, Titanium, Tool Steel and Work Hardenedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.