This item is Discontinued.

Morse Screw Machine Drill, Series 5975T, Imperial, 1732 Drill Size  Fraction, 05312 Drill Size  Dec 93034

Screw Machine Drill, Series 5975T, Imperial, 1732 Drill Size Fraction, 05312 Drill Size Dec (Discontinued)

  • Mfr # 93034
  • Zoro # G208044247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93034
Zoro #
G208044247
UPC #
686125930349
Country of Origin
United States

Description

pMorse Screw Machine Drill, General Purpose, Series 5975T, Imperial, 1732 in Drill Size Fraction, 05312 in Drill Size Decimal inch, 378 in Overall Length, 238 in Cutting Depth, Standard Flute, 238 in Flute Length, 1732 in Shank, Straight Shank, 135 deg Point, SelfCenteringSplit Point, Micro Grain Solid Carbide Cutting Edge, Micro Grain Solid Carbide, TiALN Coated, Applicable Materials Carbon Steel, Cast Iron, Gummy Materials, High Temperature Alloy Steel, Inconel, Stainless Steel, Titanium, Other High Strength Ferrous Materials and Work Hardenedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.