This item is Discontinued.

Morse Screw Machine Drill, Series 5975T, Imperial, 3364 Drill Size  Fraction, 05156 Drill Size  Dec 93033

Screw Machine Drill, Series 5975T, Imperial, 3364 Drill Size Fraction, 05156 Drill Size Dec (Discontinued)

  • Mfr # 93033
  • Zoro # G608044229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93033
Zoro #
G608044229
UPC #
686125930332
Country of Origin
United States

Description

pMorse Screw Machine Drill, General Purpose, Series 5975T, Imperial, 3364 in Drill Size Fraction, 05156 in Drill Size Decimal inch, 378 in Overall Length, 238 in Cutting Depth, Standard Flute, 238 in Flute Length, 3364 in Shank, Straight Shank, 135 deg Point, SelfCenteringSplit Point, Micro Grain Solid Carbide Cutting Edge, Micro Grain Solid Carbide, TiALN Coated, Applicable Materials Carbon Steel, Cast Iron, Gummy Materials, High Temperature Alloy Steel, Inconel, Stainless Steel, Titanium, Other High Strength Ferrous Materials and Work Hardenedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.