This item is Discontinued.

Morse Screw Machine Drill, Series 5975T, ImperialMetric, 115 mm Drill Size  Metric, 04528 Drill Size 93030

Screw Machine Drill, Series 5975T, ImperialMetric, 115 mm Drill Size Metric, 04528 Drill Size (Discontinued)

  • Mfr # 93030
  • Zoro # G808044166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93030
Zoro #
G808044166
UPC #
686125930301
Country of Origin
United States

Description

pMorse Screw Machine Drill, General Purpose, Series 5975T, ImperialMetric, 115 mm Drill Size Metric, 04528 in Drill Size Decimal inch, 88 mm Overall Length, 52 mm Cutting Depth, Standard Flute, 52 mm Flute Length, 115 mm Shank, Straight Shank, 135 deg Point, SelfCenteringSplit Point, Micro Grain Solid Carbide Cutting Edge, Micro Grain Solid Carbide, TiALN Coated, Applicable Materials Carbon Steel, Cast Iron, Gummy Materials, High Temperature Alloy Steel, Inconel, Stainless Steel, Titanium, Other High Strength Ferrous Materials and Work Hardenedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.