This item is Discontinued.

Morse Short Length Drill, HPC High Performance, Series 1360G, Metric, 72 mm Drill Size  Metric, 02835 91612

Short Length Drill, HPC High Performance, Series 1360G, Metric, 72 mm Drill Size Metric, 02835 (Discontinued)

  • Mfr # 91612
  • Zoro # G308047452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91612
Zoro #
G308047452
UPC #
686125916121
Country of Origin
United States

Description

pMorse Short Length Drill, HPC High Performance, Series 1360G, Metric, 72 mm Drill Size Metric, 02835 in Drill Size Decimal inch, 74 mm Overall Length, 3XD Cutting Depth, Wide Land Parabolic Flute, 34 mm Flute Length, 72 mm Shank, Straight Shank, 130 deg Point, SelfCentering Point, M35 Cobalt Cutting Edge, M35 Cobalt, TiN Coated, Applicable Materials High Alloy Steels, Ferrous Castings, Titanium, Inconel, Stainless Steels and Other DifficulttoDrill Materialp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.