This item is Discontinued.

Morse Single End Mill, Ball Nose Center Cutting Miniature Regular Length, Series 5915, 005 Cutter Dia,  45678

Single End Mill, Ball Nose Center Cutting Miniature Regular Length, Series 5915, 005 Cutter Dia, (Discontinued)

  • Mfr # 45678
  • Zoro # G908013093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45678
Zoro #
G908013093
UPC #
686125456788
Country of Origin
United States

Description

pMorse Single End Mill, Ball Nose Center Cutting Miniature Regular Length, Series 5915, 005 in Cutter Dia, 112 in Overall Length, 015 in Maximum Depth of Cut, 2 Flutes, Helix Flute, 18 in Shank Dia, 30 deg Helix Angle, Micrograin Solid Carbide, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.