This item is Discontinued.

Morse Single End Mill, Ball Nose Center Cutting Miniature Regular Length, Series 5915, 006 Cutter Dia,  45690

Single End Mill, Ball Nose Center Cutting Miniature Regular Length, Series 5915, 006 Cutter Dia, (Discontinued)

  • Mfr # 45690
  • Zoro # G608012884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45690
Zoro #
G608012884
UPC #
686125456900
Country of Origin
United States

Description

pMorse Single End Mill, Ball Nose Center Cutting Miniature Regular Length, Series 5915, 006 in Cutter Dia, 112 in Overall Length, 018 in Maximum Depth of Cut, 2 Flutes, Helix Flute, 18 in Shank Dia, 30 deg Helix Angle, Micrograin Solid Carbide, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.