This item is Discontinued.

Morse Single End Mill, Ball Nose Center Cutting Miniature Regular Length, Series 5919E, 0078 Cutter Dia 97005

Single End Mill, Ball Nose Center Cutting Miniature Regular Length, Series 5919E, 0078 Cutter Dia (Discontinued)

  • Mfr # 97005
  • Zoro # G808012936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97005
Zoro #
G808012936
UPC #
686125970055
Country of Origin
United States

Description

pMorse Single End Mill, Ball Nose Center Cutting Miniature Regular Length, Series 5919E, 0078 in Cutter Dia, 112 in Overall Length, 0234 in Maximum Depth of Cut, 4 Flutes, Helix Flute, 18 in Shank Dia, 30 deg Helix Angle, Micrograin Solid Carbide, DLC Coatedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.