This item is Discontinued.

Morse Single End Mill, Center Cutting Regular Length, Series 5978, 14 Cutter Dia, 212 Overall Length 59205

Single End Mill, Center Cutting Regular Length, Series 5978, 14 Cutter Dia, 212 Overall Length (Discontinued)

  • Mfr # 59205
  • Zoro # G408032174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59205
Zoro #
G408032174
UPC #
686125592059
Country of Origin
United States

Description

pMorse Single End Mill, Center Cutting Regular Length, Series 5978, 14 in Cutter Dia, 212 in Overall Length, 34 in Maximum Depth of Cut, 4 Flutes, Helix Flute, 14 in Shank Dia, 30 deg Helix Angle, WeldOn Flat Shank, Micrograin Solid Carbide, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.