This item is Discontinued.

Morse Single End Mill, Center Cutting Regular Length, Series 5979, 58 Cutter Dia, 312 Overall Length 59225

Single End Mill, Center Cutting Regular Length, Series 5979, 58 Cutter Dia, 312 Overall Length (Discontinued)

  • Mfr # 59225
  • Zoro # G308032199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59225
Zoro #
G308032199
UPC #
686125592257
Country of Origin
United States

Description

pMorse Single End Mill, Center Cutting Regular Length, Series 5979, 58 in Cutter Dia, 312 in Overall Length, 114 in Maximum Depth of Cut, 2 Flutes, Helix Flute, 58 in Shank Dia, 30 deg Helix Angle, WeldOn Flat Shank, Micrograin Solid Carbide, Brightp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.