This item is Discontinued.

Morse Single End Mill, Center Cutting Stub Length, Series 5978T, 12 Cutter Dia, 212 Overall Length,  95581

Single End Mill, Center Cutting Stub Length, Series 5978T, 12 Cutter Dia, 212 Overall Length, (Discontinued)

  • Mfr # 95581
  • Zoro # G508032555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95581
Zoro #
G508032555
UPC #
686125955816
Country of Origin
United States

Description

pMorse Single End Mill, Center Cutting Stub Length, Series 5978T, 12 in Cutter Dia, 212 in Overall Length, 58 in Maximum Depth of Cut, 4 Flutes, Helix Flute, 12 in Shank Dia, 30 deg Helix Angle, WeldOn Flat Shank, Micrograin Solid Carbide, AlTiN Coatedp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.