This item is Discontinued.

Morse Single End Mill, Center Cutting Stub Length, Series 5978T, 14 Cutter Dia, 2 Overall Length, 12 95577

Single End Mill, Center Cutting Stub Length, Series 5978T, 14 Cutter Dia, 2 Overall Length, 12 (Discontinued)

  • Mfr # 95577
  • Zoro # G308032618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95577
Zoro #
G308032618
UPC #
686125955779
Country of Origin
United States

Description

pMorse Single End Mill, Center Cutting Stub Length, Series 5978T, 14 in Cutter Dia, 2 in Overall Length, 12 in Maximum Depth of Cut, 4 Flutes, Helix Flute, 14 in Shank Dia, 30 deg Helix Angle, WeldOn Flat Shank, Micrograin Solid Carbide, AlTiN Coatedp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.