This item is Discontinued.

Morse Spade Drill, Heavy Duty, Series 5377, Imperial, 716 Drill Size  Fraction, 04375 Drill Size  D 50457

Spade Drill, Heavy Duty, Series 5377, Imperial, 716 Drill Size Fraction, 04375 Drill Size D (Discontinued)

  • Mfr # 50457
  • Zoro # G808033702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50457
Zoro #
G808033702
UPC #
686125504571
Country of Origin
United States

Description

pMorse Spade Drill, Heavy Duty, Series 5377, Imperial, 716 in Drill Size Fraction, 04375 in Drill Size Decimal inch, 212 in Overall Length, 1316 in Cutting Depth, Standard Flute, 1316 in Flute Length, 716 in Shank, Straight Shank, 118 deg Point, Heavy Duty Web Point, Solid Carbide Cutting Edge, Thin Sheet, Shallow Hole and Spot Drilling Drilling Application, Solid Carbide, Brightp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.