This item is Discontinued.

Morse Spade Drill, Heavy Duty, Series 5377, Imperial, 932 Drill Size  Fraction, 02812 Drill Size  D 50452

Spade Drill, Heavy Duty, Series 5377, Imperial, 932 Drill Size Fraction, 02812 Drill Size D (Discontinued)

  • Mfr # 50452
  • Zoro # G608033728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50452
Zoro #
G608033728
UPC #
686125504526
Country of Origin
United States

Description

pMorse Spade Drill, Heavy Duty, Series 5377, Imperial, 932 in Drill Size Fraction, 02812 in Drill Size Decimal inch, 212 in Overall Length, 78 in Cutting Depth, Standard Flute, 78 in Flute Length, 932 in Shank, Straight Shank, 118 deg Point, Heavy Duty Web Point, Solid Carbide Cutting Edge, Thin Sheet, Shallow Hole and Spot Drilling Drilling Application, Solid Carbide, Brightp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.