This item is Discontinued.

Morse Spade Drill, Standard Length, Series 5420, Imperial, 12 Drill Size  Fraction, 05 Drill Size 52032

Spade Drill, Standard Length, Series 5420, Imperial, 12 Drill Size Fraction, 05 Drill Size (Discontinued)

  • Mfr # 52032
  • Zoro # G708033741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52032
Zoro #
G708033741
UPC #
686125520328
Country of Origin
United States

Description

pMorse Spade Drill, Standard Length, Series 5420, Imperial, 12 in Drill Size Fraction, 05 in Drill Size Decimal inch, 5 in Overall Length, 2 Flutes, Straight Flute, 12 in Shank, Straight Shank, 120 deg Point, Spade Point, Carbide Tipped Cutting Edge, Applicable Materials Hardened Steel, Brightp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.