This item is Discontinued.

Morse Spade Drill, Standard Length, Series 5420, Imperial, 316 Drill Size  Fraction, 01875 Drill Siz 52012

Spade Drill, Standard Length, Series 5420, Imperial, 316 Drill Size Fraction, 01875 Drill Siz (Discontinued)

  • Mfr # 52012
  • Zoro # G808033719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52012
Zoro #
G808033719
UPC #
686125520120
Country of Origin
United States

Description

pMorse Spade Drill, Standard Length, Series 5420, Imperial, 316 in Drill Size Fraction, 01875 in Drill Size Decimal inch, 3 in Overall Length, 2 Flutes, Straight Flute, 316 in Shank, Straight Shank, 120 deg Point, Spade Point, Carbide Tipped Cutting Edge, Applicable Materials Hardened Steel, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.