This item is Discontinued.

Morse Spade Drill, Standard Length, Series 5420, Imperial, 516 Drill Size  Fraction, 03125 Drill Siz 52020

Spade Drill, Standard Length, Series 5420, Imperial, 516 Drill Size Fraction, 03125 Drill Siz (Discontinued)

  • Mfr # 52020
  • Zoro # G908033718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52020
Zoro #
G908033718
UPC #
686125520205
Country of Origin
United States

Description

pMorse Spade Drill, Standard Length, Series 5420, Imperial, 516 in Drill Size Fraction, 03125 in Drill Size Decimal inch, 4 in Overall Length, 2 Flutes, Straight Flute, 516 in Shank, Straight Shank, 120 deg Point, Spade Point, Carbide Tipped Cutting Edge, Applicable Materials Hardened Steel, Brightp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.