This item is Discontinued.

Morse Spade Drill, Standard Length, Series 5423, Imperial, 1132 Drill Size  Fraction, 03438 Drill Si 52122

Spade Drill, Standard Length, Series 5423, Imperial, 1132 Drill Size Fraction, 03438 Drill Si (Discontinued)

  • Mfr # 52122
  • Zoro # G208033722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52122
Zoro #
G208033722
UPC #
686125521226
Country of Origin
United States

Description

pMorse Spade Drill, Standard Length, Series 5423, Imperial, 1132 in Drill Size Fraction, 03438 in Drill Size Decimal inch, 434 in Overall Length, 234 in Cutting Depth, 2 Flutes, Straight Flute, 234 in Flute Length, 1964 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, Carbide Tipped Cutting Edge, Applicable Materials Hardened Steel, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.