This item is Discontinued.

Morse Spade Drill, Standard Length, Series 5423, Imperial, 916 Drill Size  Fraction, 05625 Drill Siz 52136

Spade Drill, Standard Length, Series 5423, Imperial, 916 Drill Size Fraction, 05625 Drill Siz (Discontinued)

  • Mfr # 52136
  • Zoro # G008033724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52136
Zoro #
G008033724
UPC #
686125521363
Country of Origin
United States

Description

pMorse Spade Drill, Standard Length, Series 5423, Imperial, 916 in Drill Size Fraction, 05625 in Drill Size Decimal inch, 6 in Overall Length, 312 in Cutting Depth, 2 Flutes, Straight Flute, 312 in Flute Length, 1732 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, Carbide Tipped Cutting Edge, Applicable Materials Hardened Steel, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.