This item is Discontinued.

Morse Spade Drill, Standard Length, Series 5423, Imperial, 932 Drill Size  Fraction, 02812 Drill Siz 52118

Spade Drill, Standard Length, Series 5423, Imperial, 932 Drill Size Fraction, 02812 Drill Siz (Discontinued)

  • Mfr # 52118
  • Zoro # G108033723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52118
Zoro #
G108033723
UPC #
686125521189
Country of Origin
United States

Description

pMorse Spade Drill, Standard Length, Series 5423, Imperial, 932 in Drill Size Fraction, 02812 in Drill Size Decimal inch, 414 in Overall Length, 214 in Cutting Depth, 2 Flutes, Straight Flute, 214 in Flute Length, 14 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, Carbide Tipped Cutting Edge, Applicable Materials Hardened Steel, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.