This item is Discontinued.

Morse Spiral Point Tap, High Performance, Series 2088, Imperial, UNC, 3816, Plug Chamfer, 3 Flutes, HSS 30547

Spiral Point Tap, High Performance, Series 2088, Imperial, UNC, 3816, Plug Chamfer, 3 Flutes, HSS (Discontinued)

  • Mfr # 30547
  • Zoro # G007995542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30547
Zoro #
G007995542
UPC #
686125305475
Country of Origin
United States

Description

pMorse Spiral Point Tap, High Performance, Series 2088, Measurement System Imperial, UNC, 3816, Plug Chamfer, 3 Flutes, HSSPM, Black Steam Oxide, Right Hand Cutting, 0866 in Thread Length, 3937 in Overall Length, Steel, Steel Alloy, Stainless Steel, Titanium Alloy and Materials up to 36Rc Hardness Material Applicationp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.