This item is Discontinued.

Morse Spiral Point Tap, High Performance, Series 2088C, Imperial, UNC, 1024, Plug Chamfer, 3 Flutes, HS 61166

Spiral Point Tap, High Performance, Series 2088C, Imperial, UNC, 1024, Plug Chamfer, 3 Flutes, HS (Discontinued)

  • Mfr # 61166
  • Zoro # G907995727
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61166
Zoro #
G907995727
UPC #
686125611668
Country of Origin
United States

Description

pMorse Spiral Point Tap, High Performance, Series 2088C, Measurement System Imperial, UNC, 1024, Plug Chamfer, 3 Flutes, HSSPM, TiCN Coated, Right Hand Cutting, 0591 in Thread Length, 2756 in Overall Length, Steel, Steel Alloy, Stainless Steel, Titanium Alloy and Materials up to 36Rc Hardness Material Applicationp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.