This item is Discontinued.

Morse Spiral Point Tap, High Performance, Series 2088C, Imperial, UNF, 112, Plug Chamfer, 4 Flutes, HSS 61204

Spiral Point Tap, High Performance, Series 2088C, Imperial, UNF, 112, Plug Chamfer, 4 Flutes, HSS (Discontinued)

  • Mfr # 61204
  • Zoro # G207995397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61204
Zoro #
G207995397
UPC #
686125612047
Country of Origin
United States

Description

pMorse Spiral Point Tap, High Performance, Series 2088C, Measurement System Imperial, UNF, 112, Plug Chamfer, 4 Flutes, HSSPM, TiCN Coated, Right Hand Cutting, 1102 in Thread Length, 5512 in Overall Length, Steel, Steel Alloy, Stainless Steel, Titanium Alloy and Materials up to 36Rc Hardness Material Applicationp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.